BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 1/4-20x3/8, PK100

CAMCAR| Zoro #: G1130333| Mfr #: SDSS0250038CP-PK100

$30.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxidePoint Dia.: 0.132"Rockwell Hardness: C45-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130333 Mfr #: SDSS0250038CP-PK100
Finish: black oxidePoint Dia.: 0.132"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.013"Package Quantity: 100
Class: 3AOverall Length: 3/8"
Thread Size: 1/4"-20Drive Type: Hex Socket
Drive Size: 1/8"Material: Alloy steel
Dia./Thread Size: 1/4"-20Type: Coarse
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/8", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews