Socket Set Screw, Cup, 1/4-20x5/16, PK100

CAMCAR| Zoro #: G1710511| Mfr #: SDSS0250031CP-PK100

$20.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: CoarsePoint Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710511 Mfr #: SDSS0250031CP-PK100
Type: CoarsePoint Type: Cup
Material: Alloy steelFinish: black oxide
Overall Length: 5/16"Thread Size: 1/4-20
Decimal Equivalent: 0.013"Class: 3A
Drive Size: 1/8"Item: Socket Set Screw
Point Dia.: 0.132"System of Measurement: Inch
Drive Type: Hex SocketPackage Quantity: 100
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 5/16", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews