Zoro Select
Socket Set Screw, Cup, 1/4-20x5/8, PK100
Mfr # SSCIA0250062USA-100BX
Zoro # G0750461
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Torx
- Drive Size 1/8 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 SSCIA0250075USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 SSCIA0-80031USA-100BX
- ZORO SELECT Socket Set Screw, Cone, 5/16-18x5/8, PK100 U07800.031.0062
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 SSCFIA0250025USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK5 MS51021-23
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 M07840.120.0025
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x5/8, PK100 U07845.025.0062
- ZORO SELECT M3-0.5X3 ISO4029 SOCKET SET CUPPT. BLK OX M3003SSC
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 16mm, PK100 M07820.080.0016
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK 556537-5000
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 U07840.062.0250
- Zoro Select Set Screws