Socket Set Screw, Cup, 1/4-20x7/8, PK100

CAMCAR| Zoro #: G1355916| Mfr #: SDSS0250088CP-PK100

$44.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355916 Mfr #: SDSS0250088CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/4"-20Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 7/8"Drive Type: Hex Socket
Dia./Thread Size: 1/4"-20Drive Size: 1/8"
Package Quantity: 100Class: 3A
Point Dia.: 0.132"Decimal Equivalent: 0.013"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 7/8", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews