HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Set Screw, Cup, 1/4-28x3/8, PK100

CAMCAR| Zoro #: G1048284| Mfr #: SDSS0250038FP-PK100

$24.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.013"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048284 Mfr #: SDSS0250038FP-PK100
Decimal Equivalent: 0.013"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/4-28Package Quantity: 100
Overall Length: 3/8"Point Dia.: 0.132"
Type: FineClass: 3A
Drive Size: 1/8"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 1/4-28, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/8", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews