Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Socket Set Screw, Cup, 3/8-16x1-1/2, PK100

CAMCAR| Zoro #: G1045764| Mfr #: SDSS0380150CP-PK100

$88.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045764 Mfr #: SDSS0380150CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8"-16Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 1-1/2"Drive Type: Hex Socket
Dia./Thread Size: 3/8"-16Drive Size: 3/16"
Package Quantity: 100Class: 3A
Point Dia.: 0.212"Decimal Equivalent: 0.019"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1 1/2", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews