SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 3/8-16x1-3/4, PK50

CAMCAR| Zoro #: G1375035| Mfr #: SDSS0380175CP-PK50

$57.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.019"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375035 Mfr #: SDSS0380175CP-PK50
Decimal Equivalent: 0.019"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8-16Package Quantity: 50
Overall Length: 1-3/4"Point Dia.: 0.212"
Type: CoarseClass: 3A
Drive Size: 3/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1 3/4", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews