Socket Set Screw, Cup, 3/8-16x1, PK100

CAMCAR| Zoro #: G0704496| Mfr #: SDSS0380100CP-PK100

$62.87 /pk

This item ships free. Details.Standard ground shipping.
Decimal Equivalent: 0.019"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.


Zoro #: G0704496 Mfr #: SDSS0380100CP-PK100
Decimal Equivalent: 0.019"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8-16Package Quantity: 100
Overall Length: 1"Point Dia.: 0.212"
Type: CoarseClass: 3A
Drive Size: 3/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States


Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100