Socket Set Screw, Cup, 3/8-16x2-1/2, PK100

CAMCAR| Zoro #: G1941457| Mfr #: SDSS0380250CP-PK100

$88.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Point Type: CupRockwell Hardness: C45-53Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941457 Mfr #: SDSS0380250CP-PK100
Point Type: CupRockwell Hardness: C45-53
Thread Size: 3/8"-16Dia./Thread Size: 3/8"-16
System of Measurement: InchMaterial: Alloy steel
Overall Length: 2-1/2"Drive Size: 3/16"
Item: Socket Set ScrewClass: 3A
Drive Type: Hex SocketPackage Quantity: 100
Finish: black oxideType: Coarse
Decimal Equivalent: 0.019"Point Dia.: 0.212"
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 2 1/2", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews