Zoro Select
Socket Set Screw, Cup, 3/8-16x5/8, PK100
Mfr # SSCIA0370062USA-100BX
Zoro # G1038667
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Type Torx
- Drive Size 3/16 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 SSCIA0370050USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 SSCIA0370100USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 SSCIA0370037USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3-1/2, PK10 U01080.037.0350
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx10mm, PK50 M07840.100.0010
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 M51250.050.0010
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/8, PK100 SSCIA0500037USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 4-40x5/16, PK100 U07840.011.0031
- ZORO SELECT Set Screw, M5 x 0.80mm, 45mm L, PK100 M51250.050.0045
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 7/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 150866-100
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 836300-100
- Zoro Select Set Screws