Socket Set Screw, Cup, 3/8-24x1-1/4, PK100

CAMCAR| Zoro #: G1121066| Mfr #: SDSS0380125FP-PK100

$68.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121066 Mfr #: SDSS0380125FP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8"-24Type: Fine
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 1-1/4"Drive Type: Hex Socket
Dia./Thread Size: 3/8"-24Drive Size: 3/16"
Package Quantity: 100Class: 3A
Point Dia.: 0.212"Decimal Equivalent: 0.019"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1 1/4", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews