BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 3/8-24x1, PK100

CAMCAR| Zoro #: G0341975| Mfr #: SDSS0380100FP-PK100

$51.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/16"Rockwell Hardness: C45-53Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341975 Mfr #: SDSS0380100FP-PK100
Drive Size: 3/16"Rockwell Hardness: C45-53
Package Quantity: 100Item: Socket Set Screw
Point Dia.: 0.212"Type: Fine
Class: 3ADecimal Equivalent: 0.019"
Finish: black oxidePoint Type: Cup
Drive Type: Hex SocketDia./Thread Size: 3/8"-24
Thread Size: 3/8"-24System of Measurement: Inch
Material: Alloy steelOverall Length: 1"
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews