BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 3/8-24x3/4, PK100

CAMCAR| Zoro #: G1699241| Mfr #: SDSS0380075FP-PK100

$37.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxidePoint Dia.: 0.212"Rockwell Hardness: C45-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699241 Mfr #: SDSS0380075FP-PK100
Finish: black oxidePoint Dia.: 0.212"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.019"Package Quantity: 100
Class: 3AOverall Length: 3/4"
Thread Size: 3/8"-24Drive Type: Hex Socket
Drive Size: 3/16"Material: Alloy steel
Dia./Thread Size: 3/8"-24Type: Fine
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 3/4", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews