HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Set Screw, Cup, 3/8-24x5/8, PK100

CAMCAR| Zoro #: G1426153| Mfr #: SDSS0380063FP-PK100

$36.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.019"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426153 Mfr #: SDSS0380063FP-PK100
Decimal Equivalent: 0.019"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8-24Package Quantity: 100
Overall Length: 5/8"Point Dia.: 0.212"
Type: FineClass: 3A
Drive Size: 3/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 5/8", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews