KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 4-40x1/2, PK100

CAMCAR| Zoro #: G2127745| Mfr #: SDSS0040050CP-PK100

$25.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 4-40
Overall Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127745 Mfr #: SDSS0040050CP-PK100
Type: CoarseThread Size: 4-40
Overall Length: 1/2"Class: 3A
Finish: black oxidePoint Dia.: 0.061"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.050"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 0.050"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 4-40, Point Type Cup, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1/2", Point Dia. 0.061", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews