Socket Set Screw, Cup, 4-40x1/8, PK100

CAMCAR| Zoro #: G2421036| Mfr #: SDSS0040013CP-PK100

$20.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.050"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.


Zoro #: G2421036 Mfr #: SDSS0040013CP-PK100
Decimal Equivalent: 0.050"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 4-40Package Quantity: 100
Overall Length: 1/8"Point Dia.: 0.061"
Type: CoarseClass: 3A
Drive Size: 0.050"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States


Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 4-40, Point Type Cup, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1/8", Point Dia. 0.061", Class 3A, Rockwell Hardness C45-53, Package Quantity 100