Socket Set Screw, Cup, 4-40x5/8, PK100

CAMCAR| Zoro #: G1217002| Mfr #: SDSS0040063CP-PK100

$30.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.050"
Overall Length: 5/8"
Type: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217002 Mfr #: SDSS0040063CP-PK100
Decimal Equivalent: 0.050"Overall Length: 5/8"
Type: CoarseRockwell Hardness: C45-53
Point Type: CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 0.050"Point Dia.: 0.061"
Package Quantity: 100Finish: black oxide
Thread Size: 4-40Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 4-40, Point Type Cup, Drive Type Hex Socket, Drive Size 0.050", Overall Length 5/8", Point Dia. 0.061", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews