Socket Set Screw, Cup, 4-48x3/16, PK100

CAMCAR| Zoro #: G0329682| Mfr #: SDSS0040019FP-PK100

$19.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fine
Thread Size: 4-48
Overall Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329682 Mfr #: SDSS0040019FP-PK100
Type: FineThread Size: 4-48
Overall Length: 3/16"Class: 3A
Finish: black oxidePoint Dia.: 0.061"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.050"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 0.050"Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 4-48, Point Type Cup, Drive Type Hex Socket, Drive Size 0.050", Overall Length 3/16", Point Dia. 0.061", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews