Zoro Select
Socket Set Screw, Cup, 5-40x1/2, PK100
Mfr # SSCIA0-50050USA-100BX
Zoro # G2200511
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #5-40
- Drive Type Hex
- Drive Size 1/16 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, M6 x 1mmx8mm, PK25 M51240.060.0008
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 20mm L, PK10 M07810.120.0020
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 U07890.025.0037
- ZORO SELECT Set Screw, M4 x 0.70mm, 4mm L, PK100 M51230.040.0004
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 M51260.020.0006
- ZORO SELECT 1/4-20X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL 1405SSNI
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 10mm, PK100 M07860.080.0010
- ZORO SELECT Set Screw, 32, 5/64in Drv, Flat, 5/8in, PK100 U07860.016.0062
- ZORO SELECT Set Screw, 32, 3/4in, PK100 U07810.016.0075
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 U07840.013.0012
- ZORO SELECT M8-1.25X16 ISO4029 SOCKET SET CUPPT. BLK OX M8016SSC
- Zoro Select Set Screws