Socket Set Screw, Cup, 5-40x5/16, PK100

CAMCAR| Zoro #: G0966567| Mfr #: SDSS0050031CP-PK100

$17.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.062"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966567 Mfr #: SDSS0050031CP-PK100
Decimal Equivalent: 0.062"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 5-40Package Quantity: 100
Overall Length: 5/16"Point Dia.: 0.067"
Type: CoarseClass: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 5-40, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 5/16", Point Dia. 0.067", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews