Socket Set Screw, Cup, 5/16-18x1-3/4, PK50

CAMCAR| Zoro #: G1477007| Mfr #: SDSS0310175CP-PK50

$75.76 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 5/16-18
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477007 Mfr #: SDSS0310175CP-PK50
Type: CoarseThread Size: 5/16-18
Overall Length: 1-3/4"Class: 3A
Finish: black oxidePoint Dia.: 0.172"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.156"Package Quantity: 50
System of Measurement: InchMaterial: Alloy steel
Drive Size: 5/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32", Overall Length 1 3/4", Point Dia. 0.172", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews