Socket Set Screw, Cup, 5/16-18x7/16, PK100

CAMCAR| Zoro #: G1362952| Mfr #: SDSS0310044CP-PK100

$24.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362952 Mfr #: SDSS0310044CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 5/16"-18Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 7/16"Drive Type: Hex Socket
Dia./Thread Size: 5/16"-18Drive Size: 5/32"
Package Quantity: 100Class: 3A
Point Dia.: 0.172"Decimal Equivalent: 0.156"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32", Overall Length 7/16", Point Dia. 0.172", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews