Socket Set Screw, Cup, 5/16-24x1, PK100

CAMCAR| Zoro #: G1106734| Mfr #: SDSS0310100FP-PK100

$51.61 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Fine
Thread Size: 5/16-24
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106734 Mfr #: SDSS0310100FP-PK100
Type: FineThread Size: 5/16-24
Overall Length: 1"Class: 3A
Finish: black oxidePoint Dia.: 0.172"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.156"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 5/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Finish Plain, Thread Size 5/16-24, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1 In., Point Dia. 0.172 In., Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews