HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Set Screw, Cup, 5/16-24x1/2, PK100

CAMCAR| Zoro #: G1145925| Mfr #: SDSS0310050FP-PK100

$28.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.156"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145925 Mfr #: SDSS0310050FP-PK100
Decimal Equivalent: 0.156"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 5/16-24Package Quantity: 100
Overall Length: 1/2"Point Dia.: 0.172"
Type: FineClass: 3A
Drive Size: 5/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Finish Plain, Thread Size 5/16-24, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1/2 In., Point Dia. 0.172 In., Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews