KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 5/16-24x1/4, PK100

CAMCAR| Zoro #: G1261827| Mfr #: SDSS0310025FP-PK100

$26.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fine
Thread Size: 5/16-24
Overall Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261827 Mfr #: SDSS0310025FP-PK100
Type: FineThread Size: 5/16-24
Overall Length: 1/4"Class: 3A
Finish: black oxidePoint Dia.: 0.172"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.156"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 5/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Finish Plain, Thread Size 5/16-24, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1/4 In., Point Dia. 0.172 In., Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews