KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 5/16-24x5/16, PK100

CAMCAR| Zoro #: G0565442| Mfr #: SDSS0310031FP-PK100

$25.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.156"
Overall Length: 5/16"
Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565442 Mfr #: SDSS0310031FP-PK100
Decimal Equivalent: 0.156"Overall Length: 5/16"
Type: FineRockwell Hardness: C45-53
Point Type: CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 5/32"Point Dia.: 0.172"
Package Quantity: 100Finish: black oxide
Thread Size: 5/16-24Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Finish Plain, Thread Size 5/16-24, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 5/16 In., Point Dia. 0.172 In., Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews