SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 6-32x1, PK100

CAMCAR| Zoro #: G0606094| Mfr #: SDSS0060100CP-PK100

$47.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606094 Mfr #: SDSS0060100CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: #6-32Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 1"Drive Type: Hex Socket
Drive Size: 1/16"Package Quantity: 100
Class: 3APoint Dia.: 0.074"
Decimal Equivalent: 0.062"Finish: black oxide
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews