KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 6-32x1/2, PK100

CAMCAR| Zoro #: G0266761| Mfr #: SDSS0060050CP-PK100

$24.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.062"
Overall Length: 1/2"
Type: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266761 Mfr #: SDSS0060050CP-PK100
Decimal Equivalent: 0.062"Overall Length: 1/2"
Type: CoarseRockwell Hardness: C45-53
Point Type: CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 1/16"Point Dia.: 0.074"
Package Quantity: 100Finish: black oxide
Thread Size: 6-32Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1/2", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews