BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 6-32x1/8, PK100

CAMCAR| Zoro #: G0433745| Mfr #: SDSS0060013CP-PK100

$20.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxidePoint Dia.: 0.074"Rockwell Hardness: C45-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433745 Mfr #: SDSS0060013CP-PK100
Finish: black oxidePoint Dia.: 0.074"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.062"Package Quantity: 100
Class: 3AOverall Length: 1/8"
Thread Size: #6-32Drive Type: Hex Socket
Drive Size: 1/16"Material: Alloy steel
Dia./Thread Size: #6-32Type: Coarse
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1/8", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews