Socket Set Screw, Cup, 6-32x3/4, PK100

CAMCAR| Zoro #: G1277385| Mfr #: SDSS0060075CP-PK100

$33.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277385 Mfr #: SDSS0060075CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: #6-32Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 3/4"Drive Type: Hex Socket
Dia./Thread Size: #6-32Drive Size: 1/16"
Package Quantity: 100Class: 3A
Point Dia.: 0.074"Decimal Equivalent: 0.062"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/4", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews