SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 6-32x5/8, PK100

CAMCAR| Zoro #: G0489474| Mfr #: SDSS0060063CP-PK100

$34.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.062"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489474 Mfr #: SDSS0060063CP-PK100
Decimal Equivalent: 0.062"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 6-32Package Quantity: 100
Overall Length: 5/8"Point Dia.: 0.074"
Type: CoarseClass: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 5/8", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews