DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Set Screw, Cup, 6-40x1/8, PK100

CAMCAR| Zoro #: G1724676| Mfr #: SDSS0060013FP-PK100

$21.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.062"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724676 Mfr #: SDSS0060013FP-PK100
Decimal Equivalent: 0.062"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 6-40Package Quantity: 100
Overall Length: 1/8"Point Dia.: 0.074"
Type: FineClass: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 6-40, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1/8", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews