Socket Set Screw, Cup, 6-40x3/16, PK100

CAMCAR| Zoro #: G0249042| Mfr #: SDSS0060019FP-PK100

$21.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: #6-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249042 Mfr #: SDSS0060019FP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: #6-40Type: Fine
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 3/16"Drive Type: Hex Socket
Dia./Thread Size: #6-40Drive Size: 1/16"
Package Quantity: 100Class: 3A
Point Dia.: 0.074"Decimal Equivalent: 0.062"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 6-40, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/16", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews