Socket Set Screw, Cup, 7/16-14x1-1/2, PK50

CAMCAR| Zoro #: G0685982| Mfr #: SDSS0440150CP-PK50

$63.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685982 Mfr #: SDSS0440150CP-PK50
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 7/16"-14Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 1-1/2"Drive Type: Hex Socket
Dia./Thread Size: 7/16"-14Drive Size: 7/32"
Package Quantity: 50Class: 3A
Point Dia.: 0.252"Decimal Equivalent: 0.219"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 7/16-14, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 1 1/2", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews