Socket Set Screw, Cup, 7/16-14x1, PK50

CAMCAR| Zoro #: G2354231| Mfr #: SDSS0440100CP-PK50

$63.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 7/16-14
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354231 Mfr #: SDSS0440100CP-PK50
Type: CoarseThread Size: 7/16-14
Overall Length: 1"Class: 3A
Finish: black oxidePoint Dia.: 0.252"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.219"Package Quantity: 50
System of Measurement: InchMaterial: Alloy steel
Drive Size: 7/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 7/16-14, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 1", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews