BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 7/16-14x1/2, PK100

CAMCAR| Zoro #: G2223076| Mfr #: SDSS0440050CP-PK100

$69.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxidePoint Dia.: 0.252"Rockwell Hardness: C45-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223076 Mfr #: SDSS0440050CP-PK100
Finish: black oxidePoint Dia.: 0.252"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.219"Package Quantity: 100
Class: 3AOverall Length: 1/2"
Thread Size: 7/16"-14Drive Type: Hex Socket
Drive Size: 7/32"Material: Alloy steel
Dia./Thread Size: 7/16"-14Type: Coarse
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 7/16-14, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 1/2", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews