KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 7/16-14x2, PK50

CAMCAR| Zoro #: G0877204| Mfr #: SDSS0440200CP-PK50

$100.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.219"
Overall Length: 2"
Type: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877204 Mfr #: SDSS0440200CP-PK50
Decimal Equivalent: 0.219"Overall Length: 2"
Type: CoarseRockwell Hardness: C45-53
Point Type: CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 7/32"Point Dia.: 0.252"
Package Quantity: 50Finish: black oxide
Thread Size: 7/16-14Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 7/16-14, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 2", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews