Zoro Select
Socket Set Screw, Cup, 7/16-14x3/4, PK100
Mfr # SSCIA0430075USA-100BX
Zoro # G1614295
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Drive Type Hex
- Drive Size 7/32 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1/2, PK100 SSCIA0430050USA-100BX
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 SSCIA0430100USA-050BX
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 8mm L, PK100 M07840.040.0008
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 M07840.040.0005
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 U07800.025.0037
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 M07840.050.0020
- ZORO SELECT M5-0.8X5 ISO4029 SOCKET SET CUPPT. BLK OX M5005SSC
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 20mm, PK100 M07820.050.0020
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/8, PK100 U07810.031.0037
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 6mm, PK100 M07860.050.0006
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-3/4, PK25 U07852.050.0175
- Zoro Select Set Screws