Socket Set Screw, Cup, 7/16-20x1/2, PK100

CAMCAR| Zoro #: G2088983| Mfr #: SDSS0440050FP-PK100

$75.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 1/2"Type: FineThread Size: 7/16-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088983 Mfr #: SDSS0440050FP-PK100
Overall Length: 1/2"Type: Fine
Thread Size: 7/16-20Class: 3A
Rockwell Hardness: C45-53Finish: black oxide
Point Dia.: 0.252"Drive Type: Hex Socket
System of Measurement: InchItem: Socket Set Screw
Point Type: CupMaterial: Alloy steel
Decimal Equivalent: 0.219"Drive Size: 7/32"
Package Quantity: 100Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 7/16-20, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 1/2", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews