SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 7/16-20x3/8, PK100

CAMCAR| Zoro #: G1762923| Mfr #: SDSS0440038FP-PK100

$68.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: Hex SocketMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762923 Mfr #: SDSS0440038FP-PK100
Finish: black oxideDrive Type: Hex Socket
Material: Alloy steelPoint Dia.: 0.252"
Class: 3AOverall Length: 3/8"
Package Quantity: 100Item: Socket Set Screw
Type: FineDrive Size: 7/32"
Decimal Equivalent: 0.219"Rockwell Hardness: C45-53
System of Measurement: InchPoint Type: Cup
Thread Size: 7/16-20Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 7/16-20, Point Type Cup, Drive Type Hex Socket, Drive Size 7/32", Overall Length 3/8", Point Dia. 0.252", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews