Socket Set Screw, Cup, 8-32x1/2, PK100

CAMCAR| Zoro #: G1495417| Mfr #: SDSS0080050CP-PK100

$27.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 8-32
Overall Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495417 Mfr #: SDSS0080050CP-PK100
Type: CoarseThread Size: 8-32
Overall Length: 1/2"Class: 3A
Finish: black oxidePoint Dia.: 0.087"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.078"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 5/64"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 8-32, Point Type Cup, Drive Type Hex Socket, Drive Size 5/64", Overall Length 1/2", Point Dia. 0.087", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews