Socket Set Screw, Cup, 8-32x3/4, PK100

CAMCAR| Zoro #: G1886534| Mfr #: SDSS0080075CP-PK100

$36.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 8-32
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886534 Mfr #: SDSS0080075CP-PK100
Type: CoarseThread Size: 8-32
Overall Length: 3/4"Class: 3A
Finish: black oxidePoint Dia.: 0.087"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.078"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 5/64"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 8-32, Point Type Cup, Drive Type Hex Socket, Drive Size 5/64", Overall Length 3/4", Point Dia. 0.087", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews