Radial Insert, 4 In L, PK20

TRU-FLATE| Zoro #: G0410977| Mfr #: 15-184

$9.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410977 Mfr #: 15-184
Used For: Automotive and Light-Duty Trucks TireItem: Radial Insert
Size: 4"Material: Rubber
Length: 4"Country of Origin (subject to change): China

Product Description

This radial insert from Camel is ideal for all your tire repair needs. This radial insert is rubber and is recommended for automotive and light-duty trucks tire. It comes in size 4". This comes in a quantity of 20.

Product Reviews

Save 15%. Sign up for Z-mail.