SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap-In V, 0.305-32, 1-1/4 In, PK10

CAMEL| Zoro #: G1902573| Mfr #: 30-413-10

$7.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: RubberMax. Air Pressure: 60 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902573 Mfr #: 30-413-10
Color: BlackMaterial: Rubber
Max. Air Pressure: 60 psiFor Use With: Hand Truck Tires, Wheelbarrows, Golf Carts and Specialty Vehicles
Includes: CapValve Size: 1-1/4"
Range: 60 psiItem: Snap-In Valve
Rim Hole Size: 0.453"Length: 1-1/4"
Thread Size: 0.305-32Standards: TR413
Country of Origin (subject to change): China

Description

Snap-In Valve, Thread Size 0.305-32, Valve Size 1-1/4 In., Rim Hole Size 0.453 In., Length 1-1/4 In., Range 60 psi, Color Black, Material Rubber, Max. Air Pressure 60 psi, Standards TR413, Includes Cap, For Use With Hand Truck Tires, Wheelbarrows, Golf Carts and Specialty Vehicles, Package Quantity 10

Reviews