20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Steel Belted Radial Insert, 4 In L, PK60

CAMEL| Zoro #: G0704286| Mfr #: 15-280

$27.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704286 Mfr #: 15-280
Used For: Repair Puncture and Section Injuries in Passenger, Light Truck, Heavy-Duty Truck and Farm Tractor Radial TiresItem: Steel Belted Radial Insert
Includes: -Color: -
Size: 4"Material: Steel
Features: -Country of Origin (subject to change): China

Product Description

Tire Repair Patches, Belted Radial Insert, Length 4 In, Material Steel, For Use With Automobile and Light-Duty Trucks, Package Quantity 60

Product Reviews

Save 15%. Sign up for Z-mail.