Tire Repair Boot, 1-5/8 In Dia, PK40

CAMEL| Zoro #: G1204174| Mfr #: 14-152

$11.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204174 Mfr #: 14-152
Used For: Automotive and Light-Duty Trucks TireItem: Small Round Tube/Bias Ply Tire Repair Patch
Includes: -Size: 1-5/8"
Material: RubberFeatures: -
Color: -Diameter: 1-5/8"
Country of Origin (subject to change): Mexico

Product Description

This small round tube/bias ply tire repair patch from Camel allows you to efficiently perform emergency tire repairs on your vehicle. This small round tube/bias ply tire repair patch is rubber and is recommended for automotive and light-duty trucks tire. It comes in a quantity of 40. It comes in size 1-5/8".

Product Reviews

Save 15%. Sign up for Z-mail.