Tire Repair Boot, 3-3/16 In L, 3-3/16 In W

TRU-FLATE| Zoro #: G0699002| Mfr #: 15-169

$2.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699002 Mfr #: 15-169
Item: Tire Repair KitIncludes: (6) Strips, Cement and an Open-eye Needle
Used For: Automotive and Light-Duty Trucks TireMax. Safe Storage Temp.: 100 Degrees F
Operating Temp.: 32 Degrees FMaterial: Rubber
Country of Origin (subject to change): China

Product Description

Tire Repair Kit, Operating Temp 32 F, Max Safe Storage Temp 100 F, Material Rubber, For Use With Automotive and Light-Duty Trucks, Includes Six 1/4 In Strips, Cement, and Open-Eye Needle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.