Tire Repair Boot, 7 In L, PK30

CAMEL| Zoro #: G1493764| Mfr #: 15-281

$18.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493764 Mfr #: 15-281
Item: Steel Belted Radial InsertIncludes: -
Used For: Repair Puncture and Section Injuries in Passenger, Light Truck, Heavy-Duty Truck and Farm Tractor Radial TiresMaterial: Steel
Features: -Color: -
Size: 7"Country of Origin (subject to change): China

Product Description

Tire Repair Patches, Belted Radial Truck Insert, Length 7 In, Material Steel, For Use With Automobile and Light-Duty Trucks, Package Quantity 30

Product Reviews

Save 15%. Sign up for Z-mail.