Tire Repair String, 7 In L, PK50

TRU-FLATE| Zoro #: G0567007| Mfr #: 15-206

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567007 Mfr #: 15-206
Used For: Automotive and Light-Duty Trucks TireItem: Tire Repair String
Size: 7"Material: Rubber
Country of Origin (subject to change): China

Product Description

This tire repair string from Camel allows you to efficiently perform emergency tire repairs on your vehicle. This tire repair string is rubber and is recommended for automotive and light-duty trucks tire. It comes in size 7". It comes in a quantity of 50.

Product Reviews

Save 15%. Sign up for Z-mail.