STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

V Ext, 3/4 In, 3/4 In, 0.305-32, Bk, Nyl, PK4

CAMEL| Zoro #: G2027243| Mfr #: 38-324-4

$1.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Size: 3/4"
Thread Size: 0.305-32
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027243 Mfr #: 38-324-4
Valve Size: 3/4"Thread Size: 0.305-32
Length: 3/4"Item: Valve Extension
Country of Origin (subject to change): China

Description

Valve Extension, Length 3/4 In., Valve Size 3/4 In., Thread Size 0.305-32, Package Quantity 4

Reviews